3M

3M Scotch® rubber splicing tape 23, black, 38 mm x 9.15 m, 0.76 mm

  • ERIKS:11965175
  • Manufacturer:7891040003976
Image 1
Scotch® Rubber Splicing Tape 23 is a highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape for electrical applications. Our tapes can be used for insulation in low or high voltage applications and in joints up to 69 kV.
Use Scotch® Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This thick, highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void-free, moisture-resistant insulation. It’s non-vulcanising and shelf-stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
Use Scotch® Rubber Splicing Tape 23 for low or high voltage applications and joints up to 69 kV. This thick, highly conformable, self-amalgamating EPR (Ethylene Propylene Rubber) based tape can be stretched up to 100% for void-free, moisture-resistant insulation. It’s non-vulcanising and shelf-stable with excellent electrical properties. Featuring a special polyester liner that will not stick when unwinding, this tape is ideal for moisture sealing electrical connections.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Width
38 mm
Length
9.15 m
Thickness
0.76 mm
Material
Ethylene Rubber
Adhesion
Non-Adhesive
Colour
Black