

€15.53/ rollexcl. VAT
€18.79incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Scotch® 244 |
Series | Scotch® 244 |
Width | 50 mm |
Length | 50 m |
Double-sided | No |
Colour | Gold |