3M

3M Scotch-Brite™ Roloc™ surface conditioning disc SE-DR, 76 mm, A CRS, brown

  • ERIKS:23150712
  • Manufacturer:048011180823
Image 1
Scotch-Brite™ Roloc™ SE Surface Conditioning Discs combine a coarse, non-woven disc with the efficiency of the 3M™ Roloc™ quick-change attachment system. Our discs are designed for heavy-duty deburring and finishing, with a conformable fibre and supportive Roloc backing for aggressive cutting.
Use Scotch-Brite™ Roloc™ SE Surface Conditioning Disc for heavy duty deburring and finishing. Our discs are combined with the 3M™ Roloc™ quick-change attachment system for the convenience and efficiency of quick and easy disc change outs. The fibre construction of the discs conforms well to help preserve irregular or contoured surfaces and the Roloc backing supports the disc to allow for aggressive cutting. The open web fibre runs cool and resists loading, while the sharp cutting aluminium oxide abrasives provide consistent finishing. Aluminium oxide is a tough durable abrasive that continually self-fractures during use to expose fresh cutting edges. It’s fast cutting and long lasting, compared to traditional abrasives such as garnet, which quickly wear down with use. Aluminium oxide mineral is widely used in grinding, sanding and finishing for its high cut-rate, hardness, strength, and low heat retention. It can be used on a range of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool, reducing the risk of part discolouration and warping. The fibres are load resistant and keep the abrasive minerals cutting at high performance by limiting clogging of the fibres, which also extends the life of the disc. 3M Roloc Quick Change Attachment System provides a secure attachment even for heavy-duty applications. We offer a variety of Roloc discs for fast and easy swapping between applications. Discs are colour coded for easy identification. 3M Roloc TR, TS, and TSM quick change discs are smaller discs that easily and quickly attach onto a Roloc disc pad* for convenient disc change between tasks or in multi-step finishing processes. * Sold separately
Save to list

€3.39/ pieceexcl. VAT

€4.10incl. VAT

50 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
76.2 mm
Tool insertion
Tr
Grade
Coarse
Lining material
Aluminium oxide
Design form
Disc
Quantity
100 pack
Max. Speed
18000 rpm