3M

3M Scotch-Brite™ radial bristle disc rd-zb, 25 mm x 3.18 mm, P36, brown, type c

  • ERIKS:23151803
  • Manufacturer:48011276106
Image 1
Scotch-Brite™ Radial Bristle Disc features 3M Ceramic Abrasive Grain and moulded, flexible bristles for more surface contact than wire brushes and abrasive staying power for the entire disc life. Our fast-running disc removes surface defects including paint, stains, burns and rust from large areas.
Efficiently remove paint, stains, adhesives, weld burns, rust, heavy oxides, and surface contaminants from large areas, with fast running Scotch-Brite™ Radial Bristle Disc. Our durable discs are designed to cut fast and last longer than wire and other abrasive discs. They work well on aluminium, brass, bronze, carbon steel, cast iron, stainless steel, and other metals. They are recommended for use in general industrial, aerospace, automotive, metalworking and transport applications. They use moulded, flexible bristles that offer more surface contact than wire brushes and remain safely in place during light pressure, to achieve the desired finish. Our discs feature 3M ceramic aluminium oxide blend, a superior performing ceramic mineral designed to enhance the grain’s toughness and hardness. This ceramic aluminium oxide blend is engineered to fracture frequently for a cut rate and longevity that surpasses aluminium oxide abrasives. Ceramic abrasives are designed to handle intense heat and stress applications. Scotch-Brite abrasives are unique surface conditioning products, combining abrasives with non-woven fibre material, creating an abrasive system that delivers consistent results for the product’s entire lifetime. The open web material runs cool and is load resistant, limiting clogging of the fibres to keep the abrasive minerals cutting at high performance.
Save to list

€1.89/ pieceexcl. VAT

€2.29incl. VAT

Sold per: 96Min. order: 96

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
25.4 mm
Thickness
3.175 mm
Colour
Brown
Lining material
Ceramics
Application
Cleaning
Centre mounting, hole diameter
3.048 mm
Bristle Type
Type A (Angled)
Tool insertion
Center Hole
Quantity
96 pack
Design form
Disc