3M

3M Scotch-Brite™ multi-flex sheet roll MX-SR, 100 mm x 200 mm, A VFN, no hole

  • ERIKS:23151806
  • Manufacturer:3134375378291
Image 1
Scotch-Brite™ Multi-Flex Sheet is a thin, tough, highly conformable, sharp cutting, non-woven abrasive.
Use Scotch-Brite™ Multi-Flex Sheet for woodworking, metalworking, synthetics fabrication and maintenance operations. Our multi-flex sheets are thin, tough, highly conformable, sharp cutting and non-woven abrasives. They are suitable for cleaning and finishing surfaces by hand.
Use Scotch-Brite™ Multi-Flex Sheet for woodworking, metalworking, synthetics fabrication and maintenance operations. Our multi-flex sheets are thin, tough, highly conformable, sharp cutting and non-woven abrasives. They are suitable for cleaning and finishing surfaces by hand.
Save to list

€59.33/ pieceexcl. VAT

€71.79incl. VAT

Sold per: 4Min. order: 4

12 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Grade
Very fine
Length
200 mm
Width
100 mm
Colour
Purple
Lining material
Aluminium oxide
Hole pattern
Plain
Quantity
4 pack