3M

3M Scotch-Brite™ multi-finishing wheel mu-wl, 152 mm x 50.8 mm x 25.4 mm, 2S FIN

  • ERIKS:23151969
  • Manufacturer:48011131788
Image 1
Scotch-Brite™ Multi-Finishing Wheel is a soft density convolute-constructed wheel with a range of mineral grades. Our wheels are designed for efficient cleaning and final finishing of metals including stainless steel, aluminium, brass and copper.
Use Scotch-Brite™ Multi-Finishing Wheel for cleaning and final finishing on a range of metals such as stainless steel, aluminium, brass and copper. Our multi-finishing wheels are ideal for producing grade 3 or 4 finishes on stainless steel and other metals on curved, contoured, and flat surfaces. The wheels run cool and resist loading, due to an open-web construction. This reduces the risk of part discolouration and warping while extending the life of the wheel. They are available in coarse, medium, and fine grade abrasive. Scotch-Brite™ Multi-Finishing Wheels use silicon carbide abrasive. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish. Scotch-Brite™ industrial abrasives are unique surface conditioning products with abrasives incorporated into non-woven nylon or synthetic fibres. Combining abrasives with the fibres creates an abrasive system that delivers consistent results for the life of the product. We chose an open-web material that runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€119.11/ pieceexcl. VAT

€144.12incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Scotch-Brite™
Series
Scotch-Brite™
Centre mounting, hole diameter
25.4 mm
Tool insertion
Center Hole
Grade
Fine
Max. Speed
6 rpm
Design form
Wheel
Total diameter
152.4