3M

3M Scotch-Brite™ Hookit™ clean and finish disc, 152 mm, s ULF

  • ERIKS:12356278
  • Manufacturer:048011292953
Image 1
Scotch-Brite™ Hookit™ Clean and Finish Disc is a durable finishing disc that can be changed quickly and held securely during use with the 3M Hookit quick-change system. Our discs conform to irregular surfaces for a clean, consistent finish that won't undercut or damage the base material.Achieve a professional finish on solid surfaces, painted panels, and other materials with Scotch-Brite™ Hookit™ Clean and Finish Disc. Our discs conform to irregular surfaces for a clean, consistent finish that won't undercut or damage the base material. Designed for the high RPM of power tools, Scotch-Brite Hookit Clean and Finish Discs may also be used by hand using a disc hand pad holder. They work effectively when the requirements are for light to moderate cleaning, scratch blending, deburring, and creating satin finishes on aluminium, stainless steel, and other metals. They are also suitable for use on plastics, wood and fibreglass. These durable discs are filled with ultra-fine grade silicon carbide abrasive mineral. Silicon carbide is a synthetic mineral that is very sharp and commonly used for low-pressure applications such as paint preparation. While it breaks down faster than aluminium oxide, it produces a superior finish. Scotch-Brite is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibres. We offer a complete range of hook-and-loop style 3M Hookit discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. They are often used in applications where a 3M Stikit™ disc may be too aggressive, as Hookit discs tend to leave finer finishes than adhesive backed discs. Hookit sanding discs conveniently and firmly attach to a hook-and-loop backup disc pad* on a random orbital sander, can be removed cleanly and easily, and be used again and again for the extent of the abrasive life. *Sold separately
Save to list

€4.79/ pieceexcl. VAT

€5.80incl. VAT

Sold per: 40Min. order: 40

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M