3M

3M Scotch-Brite™ hand pad pre-cut on a roll CF-SR, 150 mm x 115 mm, s UFN, grey

  • ERIKS:23151795
  • Manufacturer:3134375395021
Image 1
Image 2
Image 1
Image 2
Scotch-Brite™ Hand Pad Pre-Cut on a Roll is made of a very fine grade aluminium oxide abrasive that cuts fast and fine, leaving a smooth, finished surface. Our rolls combine flexibility with an effective cutting action and precise hand control on tough cleaning jobs, or to produce fine finishing results after each use.
Use Scotch-Brite™ Hand Pad Pre-Cut on a Roll on many tasks and on a wide variety of materials. Our hand pads come in the form of a roll, pre-cut at regular intervals for convenience. They produce fine finishing results after each use and are a strong alternative to steel wool, wire brushes, sandpaper, and other non-woven products for tough cleaning jobs or finishing tasks. The pads combine flexibility with an effective cutting action, precise hand control and unlike steel wool won't shred or rust during or after, or create fine metal splinters. The hand pads clean, finish, grain, denib, and defuzz. Our very fine grade aluminium oxide abrasives cut fast and fine, leaving a smooth, finished surface. The non-woven, open-web material resists loading and can be used dry, with water or solvents, and rinsed clean for reuse. The pads can be used with a hand pad block for uniform finishing, or on an in-line sander to cover large areas. Scotch-Brite™ industrial abrasive products are unique surface conditioning products with abrasives incorporated into non-woven nylon or other synthetic fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres. The hand pads can be folded, stacked, or rolled for effective cleaning or conditioning on flat, irregular, or contoured surfaces.
Save to list

€38.96/ pieceexcl. VAT

€47.14incl. VAT

Sold per: 4Min. order: 4

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
CF-SR
Type
61092
Series
CF-SR
Type
61092
Granulation
500
Length
150 mm
Width
115 mm
Colour
Grey