3M

3M Scotch-Brite™ general purpose scouring pad 96, green, 158 mm x 224 mm, 60/box

  • ERIKS:23153332
  • Manufacturer:4046719934683
Image 1
Scotch-Brite™ General Purpose Scouring Pads 96 are designed for everyday cleaning of most cooking utensils and equipment. Non-rusting and resilient, they’re an ideal replacement for steel wool or stainless-steel scrubbers.
Scour and clean everyday cooking equipment with Scotch-Brite™ General Purpose Scouring Pads 96. Our pads scour twice as fast and last up to 2 to 3 times longer than comparable pads. They’re non-rusting and resilient, making an ideal replacement for steel wool or stainless-steel scrubbers. They’re available in pre-cut roll form for easy dispensing.
Save to list

€1.13/ pieceexcl. VAT

€1.37incl. VAT

160 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Grade
Very fine
Length
224 mm
Width
158 mm
Lining material
Aluminium oxide
Application
Cleaning
Quantity
60 pack