3M

3M Scotch-Brite™ finishing wheel FS-WL, 152mm x 25.4mm x 25.4mm, 5A MED

  • ERIKS:23580062
  • Manufacturer:048011933672
Image 1
Scotch-Brite™ Finishing Wheel is constructed using silicon carbide abrasive. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications.For finishing, polishing, blending or deburring use a Scotch-Brite™ Finishing Wheel. Our finishing wheels are convolute constructed and have a combination of mineral grades and soft density making them suitable for final finishing applications, where a high degree of conformability and less density are required. Their convolute construction gives a balanced, smooth running, and the moderate aggressiveness and lighter density delivers controlled wear for consistent results over the life of the wheel. The open, non-woven web runs cool and lessens impact on heat-sensitive materials. Scotch-Brite finishing wheels provide cleaning and final finishing for stainless steel, aluminium, brass, copper and other metals.
Save to list

€137.88/ pieceexcl. VAT

€166.83incl. VAT

Sold per: 3Min. order: 3

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
150 mm
Centre mounting, hole diameter
25.4 mm
Tool insertion
Center Hole
Grade
Medium
Max. Speed
6000 rpm
Lining material
Aluminium oxide
Design form
Wheel