3M

3M Scotch-Brite™ finishing flap brush CF-FB, 200 mm x 50 mm x 76.2 mm, 5A VFN

  • ERIKS:23153230
Image 1
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our flap brushes are available with aluminium oxide that continuously supplies fresh abrasives for consistent, uniform finishes.
Scotch-Brite™ Finishing Flap Brush provides improved consistency and greater control over a number of prep and finishing tasks such as brushed finishes on copper, brass, stainless steel, aluminium and other metals. Our flap brushes require no chemical compounds to achieve fine finishes and is ideal for all aesthetic finishing applications, smoothing wood fibres, defuzzing wood, plastic, composite surfaces and sealer scuffing. These brushes are available with aluminium oxide mineral. . This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€69.34/ pieceexcl. VAT

€83.90incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M