3M

3M Scotch-Brite™ EXL unitized wheel XL-UW, 25.4 mm x 25.4 mm x 4.76 mm, 2A MED

  • ERIKS:23153618
  • Manufacturer:48011155272
Image 1
Scotch-Brite™ EXL Unitized Wheel features a soft, conformable consistency that smooths, deburrs and finishes the edges of metal alloys – as well as many plastic composites. Our EXL unitised wheels are available in a variety of densities and grades.
Use Scotch-Brite™ EXL Unitized Wheel to give a clean edge without smearing – reducing the need for additional preparation and clean up. Our wheels are designed for optimal performance on a die grinder, minimising heat buildup during operation. This makes them ideal for use on heat sensitive materials. They are filled with abrasive minerals to quickly smooth edges of metal, plastic and composites. Available with aluminium oxide in fine, medium, coarse and extra coarse grades and silicon carbide in very fine and fine grades. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€5.24/ pieceexcl. VAT

€6.34incl. VAT

Sold per: 50Min. order: 50

Estimated delivery date - 20/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M