3M

3M Scotch-Brite™ durable flex hand pad MX-HP, 114 mm x 228 mm, A VFN

  • ERIKS:15047519
Image 1
Our Scotch-Brite™ Durable Flex Hand Pad combines ultra flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results.Use Scotch-Brite™ Durable Flex Hand Pad featuring a non-woven, open web material that can be used dry and with water or some solvents. Our flex hand pad can be rinsed clean for reuse. These pads won’t shred during use, rust after use or create fine metal splinters – unlike steel wool. They combine excellent flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results. Breakthrough fibre coating technology allows Scotch-Brite abrasive products to cut faster and produce a more consistent scratch than competitive non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibre creates an abrasive system that delivers consistent results for the life of the product. Scotch-Brite industrial abrasive products’ non-woven web keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.Use Scotch-Brite™ Durable Flex Hand Pad featuring a non-woven, open web material that can be used dry and with water or some solvents. Our flex hand pad can be rinsed clean for reuse. These pads won’t shred during use, rust after use or create fine metal splinters – unlike steel wool. They combine excellent flexibility with effective cutting action and precise hand control to accomplish tough cleaning jobs or produce fine finishing results. Breakthrough fibre coating technology allows Scotch-Brite abrasive products to cut faster and produce a more consistent scratch than competitive non-woven abrasive products, reducing the time and effort it takes to finish parts. Combining abrasives with the fibre creates an abrasive system that delivers consistent results for the life of the product. Scotch-Brite industrial abrasive products’ non-woven web keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€1.40/ pieceexcl. VAT

€1.69incl. VAT

Sold per: 25Min. order: 25

50 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M