3M

3M Scotch-Brite™ cut and polish sheet 7440, 158 mm x 224 mm, A MED, brown

  • ERIKS:23151737
Image 1
Scotch-Brite™ Cut and Polish Sheet features a tough, tight and dense web that is conformable – allowing it to adapt to unique contours and get into hard to reach areas. Our cut and polish sheets can be used manually or on an in-line sander for metalworking, paint prep or coating and corrosion removal.
Use Scotch-Brite™ Cut and Polish Sheet for aggressive blending and finishing. Our cut and polish sheets can be used by hand to clean and polish inside diameters or attached to an in-line sander for tougher jobs – including metalworking, paint prep and corrosion removal. These sheets feature aluminium oxide mineral. This mineral makes a tough, durable abrasive that self-fractures to expose fresh cutting edges, whereas traditional natural abrasives dull more quickly. Due to its fast cut-rate, hardness and strength, it is widely used in grinding, sanding and finishing applications. Aluminium oxide is suitable for a wide variety of materials in both woodworking and metalworking, including ferrous alloys. Scotch-Brite abrasives are unique surface conditioning products with abrasives incorporated into a non-woven fibre matrix. Combining abrasives and non-woven material creates an abrasive system that delivers consistent results for the life of the product. The open-web material runs cool and is load resistant, which keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.
Save to list

€4.40/ pieceexcl. VAT

€5.32incl. VAT

Sold per: 2Min. order: 2

246 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M