3M

3M Scotch-Brite™ clean and strip disc cs-rd, 150 mm x 13 mm, blue

  • ERIKS:23153234
  • Manufacturer:3134375440950
Image 1
Scotch-Brite™ Clean and Strip Disc is designed to effectively clean welds, remove rust and strip paint. Our extra coarse grade open web discs provide a smooth running loading-resistant wheel, which is ideal for removing soft coatings.
For a superior finish, use Scotch-Brite™ Clean and Strip Disc. Our non-woven discs offer a safe alternative to wire brushes to effectively clean welds, remove rust and strip paint. They cover a wider surface area, producing a finer result that may eliminate the need for subsequent finishing steps. Scotch-Brite clean and strip discs use a sharp synthetic extra coarse silicon carbide abrasive, typically used in low pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to give a superior finish. Our Scotch-Brite industrial abrasives are unique surface conditioning products. We blend them with non-woven nylon or other synthetic fibres, to create a system that offers consistent results for the entire product lifespan. The discs are perfect for removing soft coatings. The open material together with the aggressive abrasive, provides a smooth running wheel that resists loading. By limiting fibre clogging, the abrasive minerals keep their high cutting performance.
Save to list

€12.81/ pieceexcl. VAT

€15.50incl. VAT

Sold per: 2Min. order: 2

18 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Grade
Extra coarse
Diameter disc
150 mm
Lining material
Silicon Carbide
Material of carrier
Non-woven
Application
Cleaning
Tool insertion
Threaded
Quantity
20 pack
Design form
Disc