

€111.29/ pieceexcl. VAT
€134.66incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | CF-RL |
Type | Cleaning and Finishing Roll |
Series | CF-RL |
Type | Cleaning and Finishing Roll |
Grade | Very fine |
Length | 10000 mm |
Width | 200 mm |
Material of carrier | Non-woven |
Application | Cleaning |
Suitable for paint | Yes |
Suitable for metal | Yes |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
With perforation for dust extraction | Yes |
Sanding Type | Finishing, blending, polishing, and cleaning |
Size | 250 mm x 10 m |
Design form | Roll |