3M

3M Scotch-Brite™ clean and finish roll CF-RL, 150 mm x 100 m, A VFN

  • ERIKS:23151778
  • Manufacturer:4001895750373
Image 1
Image 2
Image 1
Image 2
Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.
Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length. Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.
Save to list

€83.47/ pieceexcl. VAT

€101.00incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Grade
Very fine
Total length
10 m
Width
150 mm
Lining material
Aluminium oxide
Application
Cleaning
Quantity
36 pack
Design form
Roll