3M

3M Scotch-Brite™ Clean and Finish Roll CF-RL, 125 mm x 10 m, S VFN

  • ERIKS:23151787
  • Manufacturer:3134375278867
Image 1
Scotch-Brite™ Clean and Finish Roll provides consistent surface conditioning for the life of the product. Our clean and finish roll stock can be cut into any length.

Scotch-Brite™ Clean and Finish Roll delivers consistent results for finishing, blending, polishing, and cleaning on a variety of metals, wood, plastics surfaces as well as hard-to-reach areas. Our conformable clean and finish rolls can be easily cut into any length.

Load resistance keeps the abrasive particles exposed, to maintain a consistent cut rate. These rolls can be used by hand for precise control. Wider width stock can be cut and paired with a hand pad holder for uniform finishing, or on an inline or oscillating sander to cover larger areas.
Save to list

€67.35/ pieceexcl. VAT

€81.49incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Colour
Grey
Lining material
Silicon Carbide
Application
Cleaning
Design form
Roll