3M

3M Safety-Walk™ slip resistant conformable tape 530, yellow, 51 m x 18.3 m, 2/case

  • ERIKS:23581525
  • Manufacturer:048011192888
Image 1
3M™ Safety-Walk™ Slip Resistant Conformable Tape 500 Series is a high friction, slip-resistant material that has a special aluminium backing that conforms around edges and adheres to irregular surfaces such as diamond tread plate, screw heads and ladder rungs. Primarily for use on dimpled or patterned surfaces in industrial, food service or commercial areas. Safety yellow colour for high visibility and easy identification of hazard areas.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Safety-Walk™
Type
500
Type
500
Series
Safety-Walk™
Width
51 mm
Length
18.3 m
Colour
Yellow