

€19.29/ pieceexcl. VAT
€23.34incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Type | 2890 |
Coating | Anti Mist |
Colour lens | Clear |
Type of venting | Indirect |
Approvals | CE Approved, EN 166:2001 |
Other indications | 2C-1.2 3M 1 BT K N |
Material glass | Polycarbonate |
Lens Material | Polycarbonate |