3M

3M Roloc™ disc 777F, 80 yf-weight, TR, 2 in (50.8 mm), die R200P, 50/pac, 200 ea/case

  • ERIKS:23579498
  • Manufacturer:051144146611
Image 1
3M™ Roloc™ Disc 777F features 3M-engineered high-performing ceramic abrasive grain blended with aluminum oxide for a combination of durability and cutting efficiency that increases productivity for both stock removal and finishing. The heavy, water-resistant polyester backing supports medium-pressure applications, a consistent cut-rate, and both wet and dry applications.Our 3M™ Roloc™ Disc 777F disc is resin-bonded to withstand high heat and pressure. A grinding aid on the 777F disc reduces grinding temperatures to protect heat-sensitive alloys such as stainless steel and nickel alloys. 3M™ Ceramic Abrasive Grain is a ceramic mineral designed using a 3M process to enhance toughness and hardness of the grain. For increased performance, 3M™ Roloc™ Disc 777F products feature aluminum oxide blended with 3M™ Ceramic Abrasive Grain for one of the hardest, long-lasting minerals available. Perfect for moderate stock removal, ceramic abrasives are engineered to cut fast and handle intense heat and stress applications. Ceramic aluminum oxide blends surpass aluminum oxide abrasives in cut-rate and durability making them an excellent choice for difficult grinding into finishing applications. The 3M™ Roloc™ Disc 777F is available for use with the following Roloc attachment systems: TSM, TR, and TS. Please select discs with the attachment design made for your system.
Save to list

€1.69/ pieceexcl. VAT

€2.04incl. VAT

Sold per: 200Min. order: 200

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Diameter disc
50.8 mm
Tool insertion
Tr
Granulation
80
Max. Speed
25000 rpm
Lining material
Ceramics
Design form
Disc