

€106.55/ pieceexcl. VAT
€128.93incl. VAT
Sold per: 5Min. order: 5
5 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | BB-ZB |
Type | Radial Bristle Brush |
Series | BB-ZB |
Type | Radial Bristle Brush |
Granulation | 80 |
Grade | 80 |
Width | 12.7 mm |
Width | 0.5 in |
Total width | 12.7 mm |
Diameter disc | 152.4 mm |
Colour | Yellow |
Application | Cleaning |
Suitable for paint | Yes |
Suitable for wood | Yes |
Suitable for metal | Yes |
Suitable for steel | Yes |
Suitable for stainless steel | Yes |
Suitable for nonferrous metals | Yes |
Centre mounting, hole diameter | 25.4 mm |
Centre mounting, hole diameter | 1 in |
Diameter | 152.4 mm |
Diameter | 6 in |
Total diameter | 152.4 mm |
Bristle Type | Type A (Angled) |
Max. number of revolutions | 6000 |
Design form | Brush |