3M

3M PTFE film tape 5490, brown, 19 mm x 33 m, 0.09 mm

  • ERIKS:11965270
  • Manufacturer:21200058752
Image 1
3M™ PTFE Film Tape 5490 uses an extruded polytetrafluoroethylene (PTFE) film backing. This tape offers an extremely low coefficient of friction which, in combination with a pressure sensitive silicone adhesive, creates a smooth, non-stick surface over a variety of substrates to assist in the movement of materials in many types of lay-flat applications.
Create smooth, non-stick surfaces over a variety of substrates with 3M™ PTFE Film Tape 5490. Our tape works with a wide temperature range to perform well on heated machinery and equipment. It uses an extruded polytetrafluoroethylene (PTFE) film backing, which has an extremely low coefficient of friction, in combination with a pressure sensitive silicone adhesive to create smooth, non-stick surfaces over a variety of substrates. Its thicker backing helps extend the service life over thinner versions when subjected to abrasion and wear, and has a high strength and abrasion resistance that ensures reliability and performance to reduce friction, rattle and machinery noise.
Save to list

€177.19/ rollexcl. VAT

€214.40incl. VAT

11 In stock - Estimated delivery date 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
TEADIT
Type
24b
Material structure
Monodirectional expanded PTFE
Shape
Flat
Maximum temperature
260 °C
Minimum temperature
-240 °C
Max. pressure
200 bar
Density
0.65 g/cm³