3M

3M Protecta® work positioning trigger lanyard, adjustable to 4.00 m, 1200315

  • ERIKS:15112683
  • Manufacturer:3660570044711
Image 1
Image 2
Image 1
Image 2
Our 3M™ Protecta® Work Positioning Trigger Lanyard, features an adjustment system giving the user the option to easily adjust the length of the lanyard during use. These lanyards have a triple action carabiner (AJ572) with a zinc-plated steel snap hook (AJ523) and are available in different lengths.
Constructed from 10.5 mm braided rope, our 3M™ Protecta® Work Positioning Trigger Lanyards are available in a variety of lengths to suit the users need. The trigger adjustment system allows the user to easily adjust the length of the lanyard during use, even when the rope is dirty and wet. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. All lengths feature a triple action carabiner body connector and zinc plated steel snap hook anchorage connector. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard).
Save to list

€161.33/ pieceexcl. VAT

€195.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Work Positioning Lanyard - Trigger
Norm
CE EN 358
Rope length
4 m
Suitable for
Structure or fixed ladder
Accessory
No
Spare part
No
Material
Nylon Rope
Max. bearing capacity
309 lb
Max. bearing capacity
140 kg
Weight
990 g
Weight
0.99