

€1.05/ pieceexcl. VAT
€1.27incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Work Positioning Lanyard |
Norm | CE EN 358 |
Rope length | 2 m |
Suitable for | Structure or fixed ladder |
Accessory | No |
Spare part | No |
Material | Nylon Rope |
Max. bearing capacity | 310 lb |
Max. bearing capacity | 140 kg |
Weight | 280 g |
Weight | 0.28 |