3M

3M Protecta® trigger adjustable rope positioning lanyard, rope cover, 10.5 mm static kernmantle, 2.0 m, 5009130

  • ERIKS:15112753
  • Manufacturer:3660570041840
Image 1
3M™ Protecta® Work Positioning lanyards are made from braided rope and feature a length adjuster. They are available in a variety of diameters and connector combinations to suit many work positioning applications.
Constructed from braided rope, our 3M™ Protecta® Work Positioning Lanyard is available in either 10.5 mm or 12.5 mm diameters and a variety of connector combinations to suit the users need. A length adjuster allows the user to easily adjust the length of the lanyard as required. The work positioning lanyard enables the user to be partially supported on a structure or fixed ladder and use both hands to complete a task, whilst maintaining stability. The user must ensure that a suitable secondary means of fall protection is used (e.g. a fall arrest lanyard).
Save to list

€77.11/ pieceexcl. VAT

€93.30incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Trigger Adjustable Rope Positioning Lanyard
Rope length
2 m
Accessory
No
Spare part
No