

€119.99/ pieceexcl. VAT
€145.19incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Shock Absorbing Lanyard |
Rope length | 1.8 m |
Suitable for | 3M™ fall arrest harness |
Accessory | No |
Spare part | No |
Material | Rope |
Max. bearing capacity | 287 lb |
Max. bearing capacity | 130 kg |