3M

3M Protecta® shock-absorbing lanyard, kernmantle rope, twin leg, 1.3 m, 1260317

  • ERIKS:15112791
  • Manufacturer:3660570042342
Image 1
Our 3M™ Protecta® Sanchoc™ Shock Absorbing Lanyards are available in a variety of materials, lengths, connection types and number of legs; there is a suitable fall arrest lanyard for all applications and for workers of all heights and sizes.
3M™ Protecta® Sanchoc energy absorbing are available in various materials. The rope lanyards are constructed from 10.5 mm diameter braided polyamide rope. Rope terminations are sewn with high strength polyester thread. The Webbing shock-absorbing lanyards are constructed from supple and flexible 25 mm or 45 mm width webbing. They are pleasant to use and are highly abrasion resistant with an excellent lifespan. For workers exposed to working over edges, our 3M™ Protecta® Sanchoc energy absorbing edge tested lanyards (rope or web)are rigorously tested over a 0.5 mm radius edge. All models have identification labels are protected within the transparent shock pack cover. Available in a range of lengths, designs and connector options.
Save to list

€94.83/ pieceexcl. VAT

€114.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Sanchoc™
Type
Shock-Absorbing Lanyard
Norm
CE
Rope length
1.3 m
Suitable for
3M fall arrest harness
Accessory
No
Spare part
No
Material
Rope
Max. bearing capacity
220 lb
Max. bearing capacity
100 kg