3M

3M Protecta® shock absorbing lanyard, elasticated webbing, single leg, 2.00 m, AE5220SAK

  • ERIKS:15112798
  • Manufacturer:3660570031407
Image 1
Image 2
Image 1
Image 2
Pro™ Stretch lanyards absorb energy over the entire length of the lanyard, removing the need for an integrated shock pack, resulting in a well-balanced and lightweight lanyard. Elasticated webbing keeps the lanyard taut and reduces potential trip or snarling hazards whilst offering maximum freedom of movement during use. Includes a built-in activation indicator which allows the user to instantly see if the energy absorber has been deployed. Various connectors are available depending on the needs of the user ranging from standard carabineers to large opening scaffold hooks.
Pro™ Stretch lanyards absorb energy over the entire length of the lanyard, removing the need for an integrated shock pack, resulting in a well-balanced and lightweight lanyard. Elasticated webbing keeps the lanyard taut and reduces potential trip or snarling hazards whilst offering maximum freedom of movement during use. Includes a built-in activation indicator which allows the user to instantly see if the energy absorber has been deployed. Various connectors are available depending on the needs of the user ranging from standard carabineers to large opening scaffold hooks.
Save to list

€136.50/ pieceexcl. VAT

€165.17incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Shock Absorbing Lanyard
Rope length
2 m
Suitable for
3M™ fall arrest harness
Accessory
No
Spare part
No
Material
Elastic Webbing
Max. bearing capacity
220 lb
Max. bearing capacity
100 kg
Weight
1030 g
Weight
1.03