3M

3M Protecta® shock absorbing lanyard, elasticated webbing, single leg, 2.00 m, AE5220SAA

  • ERIKS:15112779
  • Manufacturer:3660570031377
Image 1
Save to list

€94.83/ pieceexcl. VAT

€114.74incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PRO™ Stretch
Type
Shock Absorbing Lanyard
Norm
CE EN 355
Rope length
2 m
Accessory
No
Spare part
No
Material
Elastic Webbing
Max. bearing capacity
220 lb
Max. bearing capacity
100 kg
Weight
740 g
Weight
0.74