3M

3M Protecta® shock absorbing lanyard, elasticated webbing, single leg, 1.50 m, AE5215SAF

  • ERIKS:15112787
  • Manufacturer:3660570031339
Image 1
Our 3M™ Protecta® Pro-Stretch™ lanyards absorb energy over the entire length of the lanyard, removing the need for an integrated shock pack, resulting in a well-balanced and lightweight lanyard. Available in a variety of lengths and with a choice of connectors, there is a Protecta® Pro™ Stretch lanyard for a wide variety of applications.
Constructed from elasticated webbing, 3M™ Protecta® Pro-Stretch™ Lanyards remain taut and reduce potential trip or snagging hazards whilst offering freedom of movement during use. In the event of a fall, energy is absorbed over the entire length of the lanyard removing the need for an integrated shock pack, resulting in a well-balanced and lightweight lanyard. Also included is a built-in activation indicator which allows the user to instantly see if the energy absorber has been deployed. Various connectors are available depending on the needs of the user, ranging from standard carabiners to large opening scaffold hooks.
Save to list

€106.68/ pieceexcl. VAT

€129.08incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Shock Absorbing Lanyard
Rope length
1.5 m
Accessory
No
Spare part
No