3M

3M Protecta® shock absorbing lanyard, edge tested, elasticated webbing, single leg, 2.00 m, AE5220SBK/SE

  • ERIKS:15112789
  • Manufacturer:3660570035696
Image 1
Our 3M™ Protecta® Pro-Stretch™ Edge Tested lanyards absorb energy over the entire length of the lanyard, removing the need for an integrated shock pack, resulting in a well-balanced and lightweight lanyard. Available in a variety of lengths and with a choice of connectors, there is a Protecta® Pro™ Stretch lanyard for a wide variety of applications.
Constructed from two layers of elasticated tube webbing which keeps the lanyard taut and reduces potential trip or snagging hazards, the 3M™ Protecta® Pro-Stretch™ Lanyards Edge Tested offers freedom of movement during use. In the event of a fall, energy is absorbed over the entire length of the lanyard removing the need for an integrated shock pack, resulting in a well-balanced and lightweight lanyard. Pro-Stretch™ Lanyards Edge Tested have been rigorously tested over a 0.50 mm radius edge, providing enhanced protection for workers exposed to working over edges. Differentiated from standard Pro-Stretch lanyards by orange edging to the label pouch and black striped tube webbing. Also included is a built-in activation indicator which allows the user to instantly see if the energy absorber has been deployed. Available with twist-lock or triple-lock carabiner body connector for even greater security. Various anchorage connectors are available depending on the needs of the user, ranging from standard carabiners to large opening scaffold hooks.
Save to list

€117.89/ pieceexcl. VAT

€142.65incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
PRO™ Stretch
Type
Shock Absorbing Lanyard - Edge Tested
Norm
CE EN 355
Rope length
2 m
Accessory
No
Spare part
No
Material
Elastic Webbing
Max. bearing capacity
220 lb
Max. bearing capacity
100 kg
Weight
1080 g
Weight
1.08