3M

3M Protecta® self retracting lifeline, retrieval, cable, 15.0 m, 3591002

  • ERIKS:15112952
  • Manufacturer:840779198894
Image 1
Our 3M™ Protecta® Cable Self-Retracting Lifeline, Retrieval, is housed in durable, lightweight thermoplastic and provides an economical fall protection solution and rescue without compromising on performance or safety. This Retrieval model incorporates an emergency retrieval winch for rescue, specifically designed for confined space applications.
For an economic fall protection solution that doesn’t compromise on performance or safety, when working in confined space application, choose a 3M™ Protecta® Cable Self Retracting lifelines, Retrieval. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. In addition to all of the standard features of our Cable SRL, the Retrieval model features a built in emergency retrieval winch for rescue situations, making it a versatile solution for many job sites, particularly confined space applications. The built in fall indicator hook allows visual inspection. The Retrieval features a 15 m galvanised steel 5 mm diameter cable with a snap hook connector. Brackets available for easy tripod integration (3590498 & 3590499). Certified to CE standard EN360 & EN 1496.
For an economic fall protection solution that doesn’t compromise on performance or safety, when working in confined space application, choose a 3M™ Protecta® Cable Self Retracting lifelines, Retrieval. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. In addition to all of the standard features of our Cable SRL, the Retrieval model features a built in emergency retrieval winch for rescue situations, making it a versatile solution for many job sites, particularly confined space applications. The built in fall indicator hook allows visual inspection. The Retrieval features a 15 m galvanised steel 5 mm diameter cable with a snap hook connector. Brackets available for easy tripod integration (3590498 & 3590499). Certified to CE standard EN360 & EN 1496.
Save to list

€1,315.15/ pieceexcl. VAT

€1,591.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Rebel™
Type
Self-Retracting Lifeline
Length
15.2 m
Model
3591002
Cable diameter
5 mm
Max. load
140 kg
Material housing
Aluminium
With pulley
No
Closure carabiner
Self-locking