3M

3M Protecta® self retracting lifeline, retrieval, 15.2 m, 3591003

  • ERIKS:15112947
Image 1
Image 2
Image 1
Image 2
15.2m (50 ft.) of 5mm (3/16") stainless steel wire rope with 3-way emergency retrieval winch, swivelling snap hook, aluminium housing and anchorage carabiner.
The Protecta® self retracting lifeline (SRL) line is built to last providing an economical fall protection solution without compromising performance or safety. The Protecta® 3 Way SRL’s feature a built in emergency retrieval winch, 140 kg (310 lb) user capacity and a robust design ensuring longevity. These SRL’s feature a rugged aluminium housing and are also equipped with an ergonomic carrying handle that makes transportation to and from the job site easy. Designed with the worker in mind, featuring a stackable space maximizing design and an impact indicator to provide easy verification of whether the equipment has been involved in a fall. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.
Save to list

€1,385.42/ pieceexcl. VAT

€1,676.36incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Self-Retracting Lifeline
Length
15.2 m
Norm
EN 360
Model
3591003
Length
50 ft
Max. load
140 kg
Material housing
Aluminum/Thermoplastic
With pulley
No