3M

3M Protecta® self-retracting lifeline cover, fits 15.24 m standard and 10.1 m leading edge models, 3590011

  • ERIKS:15112962
  • Manufacturer:840779141371
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Our 3M™ Protecta® Cable Self-Retracting Lifeline, Retrieval, is housed in durable, lightweight thermoplastic and provides an economical fall protection solution and rescue without compromising on performance or safety. This mounting bracket allows the Protecta Retrieval SRL to be mounted to 3M™ Protecta® tripod AM100, specifically designed for confined space applications.
We offer a variety of accessory items that will work with you, making your job easier, more productive and safe. Our accessories for attachment to a harness range from suspension trauma straps to tool pouches, comfort padding, hydrations systems and tool lanyard to name just a few. We also offer various carrying and storage bags to store and transport your fall protection equipment. When it comes to an accessory, it is essential the equipment operates perfectly in combination with the other parts of the system.
Save to list

€32.18/ pieceexcl. VAT

€38.94incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Self Retracting Lifeline Cover
Model
3590011
Length
50 ft
With pulley
No