




€1,310.33/ pieceexcl. VAT
€1,585.50incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Self-Retracting Lifeline |
Length | 30 m |
Norm | EN 360 |
Model | 3590691 |
Length | 98.4 ft |
Max. load | 140 kg |
Material housing | Aluminum/Thermoplastic |
With pulley | No |