3M

3M Protecta® self-retracting lifeline, cable, 20.0 m, 3590611

  • ERIKS:15112954
  • Manufacturer:3660570031612
Image 1
Image 2
Image 1
Image 2
Cable SRL
The 3M™ Protecta® SRL with web lifeline represents a major improvement in economy line self retracting lifelines (SRL). Employers can economically replace simple lanyards with the versatility and added safety of an 11 ft. (3.3m) SRL. The 11 ft. length enhances worker productivity and mobility, nearly doubling the working area of a lanyard without disconnecting. The SRL delivers the best lifeline length to weight ratio in the industry. The rugged aluminum housing and stainless steel working components can withstand rough use, yet is extremely lightweight. Our unique thin webbing enables a compact size that is easy to use. The compact design incorporates a smooth case with rounded corners for added comfort and ease of use. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels.
Save to list

€977.14/ pieceexcl. VAT

€1,182.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Self-Retracting Lifeline
Length
20 m
Model
3590611
Length
65.6 ft
Max. load
140 kg
Material housing
Aluminum/Thermoplastic
With pulley
No
Closure carabiner
Self-locking