




€756.81/ pieceexcl. VAT
€915.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Self-Retracting Lifeline |
Length | 15 m |
Model | 3590571 |
Length | 49.2 ft |
Material housing | Aluminum/Thermoplastic |
With pulley | No |