3M

3M Protecta® self retracting lifeline, cable 15.0 m, 3590570

  • ERIKS:15112957
  • Manufacturer:840779178711
Image 1
Our 3M™ Protecta® Cable Self-Retracting Lifelines are housed in durable, lightweight thermoplastic and provide an economical fall protection solution without compromising on performance or safety. They are available in a range of lengths of either galvanised steel or stainless steel cable.
For an economic fall protection solution that doesn’t compromise on performance or safety, choose 3M™ Protecta® Self Retracting lifelines. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. The features an integrated, ergonomic carrying handle for easy transportation and a top swivel connector for quick installation. The built in fall indicator hook allows visual inspection. Available in a variety of lengths and lifeline material options, with a snap hook carabiner, there is a SRL to meet many different applications and industries. Certified to CE standard EN360.
For an economic fall protection solution that doesn’t compromise on performance or safety, choose 3M™ Protecta® Self Retracting lifelines. An SRL’s lifeline will extend as the user moves away, and retract automatically enabling the user to move about within a recommended working area at normal speeds. Should a fall occur, a speed sensing brake system will activate stopping the fall and reducing the forces imposed on the user to safe levels. The features an integrated, ergonomic carrying handle for easy transportation and a top swivel connector for quick installation. The built in fall indicator hook allows visual inspection. Available in a variety of lengths and lifeline material options, with a snap hook carabiner, there is a SRL to meet many different applications and industries. Certified to CE standard EN360.
Save to list

€687.94/ pieceexcl. VAT

€832.41incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta®
Type
Self-Retracting Lifeline
Length
15 m
Norm
CE EN 360
Model
3590570
Max. load
140 kg
Material housing
Thermoplastic
With pulley
No
Closure carabiner
Self-locking