




€661.65/ pieceexcl. VAT
€800.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Self-Retracting Lifeline - Cable |
Length | 10 m |
Norm | EN 360 |
Model | 3590522 |
Length | 33 ft |
Max. load | 140 kg |
Material housing | Thermoplastic |
With pulley | No |