




€1,029.60/ pieceexcl. VAT
€1,245.82incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Self-Retracting Lifeline |
Length | 25 m |
Norm | EN 360 |
Model | 3590650 |
Max. load | 140 kg |
Material housing | Aluminum/Thermoplastic |
With pulley | No |