3M

3M Protecta® Sanchoc™ shock absorbing lanyard, edge tested, kernmantle rope, single leg, 1.50 m, AE5315REK/SE

  • ERIKS:15112766
  • Manufacturer:3660570035443
Image 1
Our 3M™ Protecta® Sanchoc energy absorbing kernmantle rope, edge tested lanyards are constructed from 12.5 mm diameter braided polyamide rope and are available in a range of lengths, designs and connector options.
Designed for workers exposed to working over edges, our 3M™ Protecta® Sanchoc energy absorbing kernmantle rope, edge tested lanyards are constructed from 12.5 mm diameter braided polyamide rope. They are rigorously tested over a 0.5 mm radius edge. Rope terminations are sewn with high strength polyester thread. Identification labels are protected within the transparent shock pack cover. They are differentiated from standard 3M Protecta Sanchoc kernmantle rope lanyards by orange colour yarn. Available in a range of lengths, designs and connector options.
Save to list

€142.35/ pieceexcl. VAT

€172.24incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Sanchoc™
Type
Shock Absorbing Lanyard
Norm
CE EN 355
Rope length
1.5 m
Accessory
No
Spare part
No
Material
Braided polyamide rope
Max. bearing capacity
220 lb
Max. bearing capacity
100 kg
Weight
1800 g
Weight
1.8