

€104.54/ pieceexcl. VAT
€126.49incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sanchoc™ |
Type | Shock Absorbing Lanyard |
Norm | CE EN 355 |
Rope length | 1.5 m |
Suitable for | Fall protection system |
Accessory | No |
Spare part | No |
Material | Braided polyamide rope |
Max. bearing capacity | 220 lb |
Max. bearing capacity | 100 kg |
Weight | 1130 g |
Weight | 1.13 |