

€151.58/ pieceexcl. VAT
€183.41incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Sanchoc™ |
Type | Shock Absorbing Lanyard |
Norm | CE EN 355 |
Rope length | 1 m |
Suitable for | 3M fall arrest harness |
Accessory | No |
Spare part | No |
Material | Rope |
Max. bearing capacity | 220 lb |
Max. bearing capacity | 100 kg |
Weight | 1600 g |
Weight | 1.6 |