

€41.44/ pieceexcl. VAT
€50.14incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Restraint Lanyard |
Norm | CE EN 354 |
Rope length | 1.3 m |
Accessory | No |
Spare part | No |
Material | Nylon Rope |
Max. bearing capacity | 310 lb |
Max. bearing capacity | 140 kg |
Weight | 870 g |
Weight | 0.87 |