

€1,649.37/ pieceexcl. VAT
€1,995.74incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Comfort Leg Padding Accessory |
Norm | CE EN 354 |
Rope length | 1 m |
Suitable for | Restraint system |
Accessory | No |
Spare part | No |
Material | Nylon Rope |
Max. bearing capacity | 310 lb |
Max. bearing capacity | 140 kg |
Weight | 160 g |
Weight | 0.16 |