




€39.99/ pieceexcl. VAT
€48.39incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | Protecta® |
Type | Safety Harness |
Size | Universal |
With fall protection | Yes |
Suitable for descent | No |
Suitable for rescue work | No |
Suitable for ladder climbing | No |
With extended D-ring | No |
With back support | No |