3M

3M Protecta® E50 vest style fall arrest safety harness, blue, universal, AB17811UNI

  • ERIKS:15112885
  • Manufacturer:3660570032411
Image 1
3M™ PROTECTA® First™ Harness with Belt is our safety harness which offers a solution for a wide variety of working at height circumstances. The work-positioning belt allows for hands-free operation when used with work-positioning-lanyards helping to keep you safe and productive when working at height.
Stay safe on the job with 3M™ PROTECTA® First™ Harness with Belt. Our safety harness features a large back plate, making the harness easy to put on and take off. The contrasting leg and shoulder straps help you to don quickly, and covered identification labels protect important information for the life of the harness. This model also has a work-positioning belt for use with work-positioning lanyards allowing for hands-free operation. 3M™ PROTECTA® First™ fall protection products are designed around a simple concept; provide a fundamental fall protection line for exceptional value. In addition to offering economical compliance, First™ is built with quality and reliability, helping to keep you safe.
Save to list

€99.55/ pieceexcl. VAT

€120.46incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
E50
Type
Safety Harness
Size
Universal
Norm
CE EN 358
With fall protection
Yes
Suitable for descent
No
Suitable for rescue work
Yes
Suitable for ladder climbing
No
Number of D-rings front
1
Number of D-rings back
1
Number of D-rings side or hip
1
With extended D-ring
No
With back support
Yes
Colour
Blue