




€70.74/ pieceexcl. VAT
€85.60incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | 3M |
Series | First™ |
Type | Safety Harness |
Size | Universal |
Norm | CE EN 361 |
With fall protection | Yes |
Suitable for descent | No |
Suitable for rescue work | Yes |
Suitable for ladder climbing | No |
Number of D-rings front | 1 |
Number of D-rings back | 1 |
With extended D-ring | No |
With back support | No |
Colour | Blue |