3M

3M Protecta® E50 vest style fall arrest safety harness, blue, universal, 1320017

  • ERIKS:15112672
  • Manufacturer:3660570048948
Image 1
Image 2
Image 1
Image 2
3M™ Protecta® E50 Harness is our safety harness which offers a solution for a wide variety of working at height circumstances, helping to keep you safe and comfortable.
For fall protection designed for a wide variety of circumstances with a focus on value and safety, use 3M™ Protecta® E50 Harness. Our safety harness features a large back plate, making the harness easy to put on and take off. The contrasting leg and shoulder straps help you to don quickly, and covered identification labels protect important information for the life of the harness. 3M™ Protecta® E50 fall protection products are designed around a simple concept; provide a fundamental fall protection line with exceptional value. In addition to offering economical compliance, E50 harnesses are built with quality and reliability, helping to keep you safe.
Save to list

€65.87/ pieceexcl. VAT

€79.70incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
3M
Series
Protecta® E50
Type
Safety Harness
Size
Universal
With fall protection
Yes
Suitable for descent
No
Suitable for rescue work
Yes
Suitable for ladder climbing
No
Number of D-rings back
1
With extended D-ring
No
With back support
No
Colour
Blue